Shop All Patio Dining Tables
Flash Furniture
Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural
Mfr # SDA-AD641011-80-BK-NAT-GG
Zoro # G111222183
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 20.7 lbs.
- Length 31.5 in.
- Capacity 200 lbs.
- Width 31.5 in.
- Material Aluminum, Textilene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641011-80-BK-NAT-GG
- Zoro # G111222183
- UPC # 840196320151
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 31.5 in. |
Width | 31.5 in. |
Details
Weight | 20.7 lbs. |
Capacity | 200 lbs. |
Material | Aluminum, Textilene |
Color | Black Textilene/Natural Frame |
Shape | Round |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade French bistro table. The durable textilene structure and tempered glass top make for a reliable and stylish way to wow your guests while you serve customers or host friends and family. The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish, holds up to 200 lbs. static weight, and is rust-resistant. This table assembles easily in under ten minutes for quick use and features fixed floor glides to prevent damage to indoor hard flooring surfaces. This table cleans easily with a water-based cleaner for quick turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Shave 28 (790-00118-0637)
- A.R. NORTH AMERICA VRT3-310 Unloader Kit (ML4079900005)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- ELEMENT Unvrsl Leader Hose 10' (CELUN12010)
- FLASH FURNITURE Barker 23.5'' Silver Square Tempered Glass Metal Table (TLH-073A-1-SV-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Gold Indoor-Outdoor Steel Patio Table (CO-5-GD-GG)
- FLASH FURNITURE Gray/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-GRY-GG)
- FLASH FURNITURE 30 RD Dining Table Brown Poly Top/Silver Frame (JJ-T14623-80-BRSL-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- ALATERRE FURNITURE Barton Eucalyptus Wood Outdoor Dining Table (80-OUTD-WD-DT)
- Flash Furniture Patio Dining Tables