Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Maroon 3-Seater Convertible Canopy Patio Swing/Bed
Mfr # TLH-007-MRN-GG
Zoro # G201929749
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 86
- Weight 74
- Overall Length 48
- Color Maroon
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-007-MRN-GG
- Zoro # G201929749
- UPC # 889142966258
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 86 |
Overall Length | 48 |
Overall Height | 68 |
Details
Weight | 74 |
Color | Maroon |
Finish | Black Powder Coat |
Capacity | 800 |
Material | Polyester, Steel |
Description
Take some time to unwind with a cool drink and let the rhythmic motion of this covered patio swing lull you into relaxation. An adjustable polyester canopy will allow you to decide how much sunlight you receive while the removeable back and seat cushions will keep you comfortable. If you feel like hanging out with friends and family, the quality steel frame is capable of holding up to 800 pounds and will comfortably seat up to 3 adults. Are you ready for some alone time? Curl up with a good book or recline the back and attach it to the frame to make a flat bed for an afternoon nap in the fresh air. The rich maroon fabric of the canopy and cushions pairs nicely with the black frame finish and the two neutrals complement each other to create a sophisticated look for your outdoor space. Fixed plastic floor glides will allow the set to move easily and the polyester material is easily cleaned with a water based cleaner for easy maintenance. Reduce stress and make the most of your evenings and weekends with this patio porch swing that is sure to become your go-to seat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTRESS INDUSTRIES LLC Fortex Industries Tote Max Green - TOTE MAX (280712)
- EGO Backpack Blower, 600 cfm, 145 mph, 56 V (LB6000)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Extra Large & Tall, Lightweight (2282-1)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood, PK2 (2-JJ-C14703-BK-GG)
- FLASH FURNITURE 2 Pack Gray Stacking Wicker Patio Armchairs, 2PK (2-TW-3WBE073-GY-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Espresso Wicker Patio Chairs & Cream Cushions, PK 2 (2-TW-3WBE074-BR-GG)
- AMERIHOME Canvas and Bamboo Butterfly Chair, White (BFCBCW)
- Flash Furniture Patio Club Chairs & Chaise Lounges