Shop All Patio Dining Tables
Flash Furniture
Marco Indoor/Outdoor Patio Wicker Rattan Bar Counter Table w/2 Shelves, Gray
Mfr # LTS-0165-GY-GG
Zoro # G012176233
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LTS-0165-GY-GG
- Zoro # G012176233
- UPC # 196861152603
- Country of Origin Viet Nam
- Category Patio Dining Tables
Description
Tend to your guests and upgrade your spaces style all at once with this indoor/outdoor wicker rattan patio bar counter table. This simple yet chic choice comes equipped with ample storage space thanks to an inner shelf and spacious bar top. The woven wicker rattan structure is UV-resistant and built for all weather conditions, meaning you can add this to any indoor or outdoor space with confidence. A rust-resistant powder coated metal frame is built with lasting durability in mind so you can serve dinner, drinks, and appetizers in style on your patio, by the pool, in your dining room, or wherever you and your guests are gathering. This table holds up to 200 lbs. static weight, while the shelf holds up to 50 lbs. static weight. Fixed plastic floor glides are equipped to prevent damage to your hard floors. Plus, this table is counter bar height, meaning it will pair perfectly with your favorite barstools or chairs for a complete look. Assembly is quick and easy, typically taking under ten minutes, and this table can be cleaned with just a neutral cleaner and water. Elevate your space and make a statement at every opportunity to host with this indoor/outdoor wicker rattan bar counter table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Transport Wheel Kit for 10" Tamper Shoe TOMAHAWK TR68H Tamping Rammer (TR68H-WHEELS)
- UNITED SCIENTIFIC Earth Sun Planetarium (UNSLSY02)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-12X20)
- SWISHER Belt, 5/8" x 64", RT52 (14276)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- FLASH FURNITURE 28" Square Gold Steel Folding Patio Table (CO-1-GD-GG)
- Flash Furniture Outdoor Tables