Shop All Sofas & Love Seats
This Product is Discontinued
Flash Furniture
Marble Microfiber Sofa, 64" x 38" (Discontinued)
Mfr # FSD-7979SOFCH-MBL-GG
Zoro # G3618863
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Signature
- Frame Material Plastic
- Overall Depth 64"
- Number of Compartments 3
- Overall Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FSD-7979SOFCH-MBL-GG
- Zoro # G3618863
- UPC # 889142086109
- Country of Origin Unknown
- Category Sofas & Love Seats
Dimensions
Overall Depth | 64" |
Overall Height | 38" |
Details
Series | Signature |
Frame Material | Plastic |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Description
Marble Microfiber Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.