Mantilla 6' Rect Picnic Tbl w/Grn Expanded Metal Msh Top and Seats and Black Steel Frame w/Anchors
Mfr # SLF-EML72-H48L-GN-GG
Zoro # G611222157
Key Features
- Shape Rectangle
- Overall Width 61.75 in.
- Color Green
- Finish Green Powder Coat
- Weight Capacity 1600 lbs.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SLF-EML72-H48L-GN-GG
- Zoro # G611222157
- UPC # 196861162824
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 61.75 in. |
Length | 72.25 in. |
Details
Shape | Rectangle |
Color | Green |
Finish | Green Powder Coat |
Weight Capacity | 1600 lbs. |
Material | Plastic: Polyethylene, Steel |
Weight | 156 lbs. |
Description
Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame with included ground anchors, and mesh metal top and bench seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors, this metal picnic table is comfortable, even in sunny weather, and perfect for outdoor events. This expanded metal picnic table seats up to 6 adults, holds up to 600 lbs. static weight per bench, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.
- •6' Commercial Grade Rectangular Expanded Metal Picnic Table for 6
- •Green/Black
- •Thermoplastic Coating Resists Fading and Stays Cool
- •Umbrella Hole Accommodates up to 3" Diameter Pole
- •Powder Coated Steel Frame with Ground Anchors
- •Rounded Corners for Safety
- •Holds up to 300 LBS. Static Weight Per Seat
- •Table Top Holds up to 400 LBS. Static Weight
- •Step-By-Step Assembly Instructions
- •Wipes Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDDLE Gear Cleaning Kit (579GRILLGEAR)
- WESTWARD Chainsaw File, Round, 5/32x8 In (12F760)
- MTD Cable-Engage W/Sea (946-05124A)
- LIQUID FENCE Animal Repellent, 1 qt, Granules, 9 3/8in H (85010)
- FLASH FURNITURE White Wood Picnic Table & Benches (RB-EBB-1470FD-WH-GG)
- FLASH FURNITURE Creekside 46 in Round Outdoor Picnic Table, Black Top/Seat/Frame, Mesh Metal Top (SLF-EMR-46-BK-GG)
- FLASH FURNITURE Insta-Fold Charcoal Wood Grain Folding Picnic Table and Benches - 4.5 Foot Folding Table (RB-EBB-1470FD-GG)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUW1)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- Flash Furniture Patio Furniture