Flash Furniture

Manchester 3-Pc Set w/2 Contemporary All-Weather HDPE Rocking Chairs and End Table, Blue


product price: $701.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this three-piece commercial grade indoor/outdoor set with two all-weather rocking chairs and a matching end table. No matter your decorating style, this set boasts an elegant, on-trend look that will mesh perfectly with your living room, sunroom, den, backyard, patio, porch, garden, or poolside deck at home or your business bar, restaurant, bistro, lounge, caf, or hotel. Each piece is constructed from long-lasting, durable HDPE to resist warping, rotting, or chipping with no back-breaking sanding or staining necessary to keep them looking great. This set is UV, fade, and weather-resistant so you can confidently utilize it outdoors year-round. Each rocking chair features a horizontal slat, full back design to support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. Each chair is expertly crafted to hold up to 350 lbs. static weight for a worry-free sitting experience while the two-tier table can hold up to 75 lbs. static weight. Each piece assembles in 30 minutes or less with included tools. Dirt or spills clean up easily with a damp cloth, making this set ideal for both busy establishments and hectic households. Enjoy cozy conversation in style with this gorgeous three-piece set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.