Flash Furniture

Malta Black Portable Heated Reclining Stadium Chair w/Armrests, Padded Back & Heated Seat


product price: $82.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 20.25 in
  • Length 19.75 in
  • Color Black
  • Weight 7 lbs
  • Material Foam, Polyester, PVC, Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 20.25 in
Length 19.75 in

Details

Color Black
Weight 7 lbs
Material Foam, Polyester, PVC, Steel
Weight Capacity 300 lbs

Description

If you love going to watch your favorite football team or hanging out at the campsite but don't love the colder outdoor temperatures, this heated portable reclining stadium chair is the perfect solution. This backpack chair boasts a heated seat powered by a USB cable that simply plugs into a USB power bank not included. Featuring low, medium, and high temperature settings as well as 15, 30, and 60 minute timers settings, this foldable stadium chair will keep you cozy and comfortable. Premium, long-lasting materials ensure this multifunctional reclining chair is strong and reliable. The metal frame is strong, but lightweight for carrying and the heavy duty polyester fabric back and seat are coated for water and UV resistance. Built-in safety features include a reinforced non-slip underside that provides additional grip to prevent sliding while bottom straps snap into place to securely attach yourself to the bleachers and the safety sensor on the temperature control will turn the chair off to prevent overheating. Wipe clean to maintain the looks of this backpack chair.


  • •Padded Stadium Bleacher Chair with Heated Seat
  • •Black Heavy Duty Weather and UV Resistant Polyester Fabric & Thick Cushioned Back, Seat and Armrests
  • •6 Recline Positions from 90 - 160 Degrees and Can Be Used With or Without Armrests
  • •Low, Medium, and High Heat Settings with Safety Sensor and 15, 30, or 60 Minute Timed Settings
  • •Integrated USB Power Cable Powered by Portable USB Battery Pack (Not Included)
  • •Single Right Side Pocket and Left Side Zippered Removable Dual Pocket/Cup Holder
  • •Adjustable Bleacher Straps, Reinforced Gripper Bottom, and Backpack Straps for Safety and Easy Transport
  • •300 LBS. Static Weight Capacity
  • •Backpack Size: 20.5"W x 32.5"D x 2.5"H
  • •No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.