Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Mahogany Poly Resin Adirondack Chairs, 2PK
Mfr # 2-JJ-C14501-MHG-GG
Zoro # G708439666
original price:
$309.99
5% off
new price: $293.99
/pk 2, $147.00/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Width 29.5"
- Overall Length 33.5"
- Material Polystyrene, Stainless Steel
- Capacity 350 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14501-MHG-GG
- Zoro # G708439666
- UPC # 196861092565
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35" |
Overall Width | 29.5" |
Overall Length | 33.5" |
Details
Material | Polystyrene, Stainless Steel |
Capacity | 350 lbs. |
Color | Mahogany |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 2 yellow adirondack chairs has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This 2 pack of all-weather adirondack chairs beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND FARRIER Economy Hoof Nipper 14" (3864)
- KOHLER Hose Oil (24 326 12-S)
- MTD Bar-Depth (786-0005-0637)
- ILC Replacement Ezgo / Cushman / Textron Shock Absorber-76418g01 Electric TXT Fleet 2014 Golf Cart (SHOCK ABSORBER-76418G01 FOR ELECTRIC TXT FLEET 20)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 4PK (4-JJ-C14501-RED-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- BRUJULA 350 lbs Outdoor Furniture Complete Patio PE Wicker Rattan Garden Dining Set - 7 Piece - Black (BR2215539)
- Flash Furniture Outdoor Chairs