Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Mahogany Poly Resin Adirondack Chair
Mfr # JJ-C14501-MHG-GG
Zoro # G008439625
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29.5"
- Capacity 350 lbs.
- Overall Length 33.5"
- Overall Height 35"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14501-MHG-GG
- Zoro # G008439625
- UPC # 196861105722
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.5" |
Overall Length | 33.5" |
Overall Height | 35" |
Details
Capacity | 350 lbs. |
Color | Mahogany |
Material | Polystyrene, Stainless Steel |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this commercial grade adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks, and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this patio chair is designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds making it ideal for the hospitality industry. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with a damp cloth. This all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Standard Turf Bag, For KV650H, KV650SPH (891132)
- MODERN LEISURE Chalet Lawn Mower Cover, 75 in. L x 25.5 in. W x 23 in. H, Black (3041)
- BRIGGS & STRATTON Pinion Gears (5 of 695708) (4194)
- CAROLINES TREASURES God Bless American Flag with Fawn Pug Canvas House Flag (BB2192CHF)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Black Poly Resin Deep Chair-Charcoal Cushions (JJ-C14021-BK-GG)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- W HOME 42 in. Adirondack Chair, White (SW1912WT)
- Flash Furniture Patio Club Chairs & Chaise Lounges