Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Mahogany All-Weather Folding Adirondack Chairs, 2PK
Mfr # 2-JJ-C14505-MHG-GG
Zoro # G908439633
product price: $497.99
/pk 2, $249.00/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Overall Length 34"
- Overall Width 30.25"
- Material Polystyrene, Stainless Steel
- Capacity 350 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14505-MHG-GG
- Zoro # G908439633
- UPC # 196861092572
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34" |
Overall Width | 30.25" |
Overall Height | 37" |
Details
Color | Mahogany |
Material | Polystyrene, Stainless Steel |
Capacity | 350 lbs. |
Description
Take relaxation anywhere you want to be with this set of 2 folding all-weather adirondack chairs. The classic design of this mahogany adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK TO THE ROOTS Water Garden Eco Sys (32000)
- STENS Oem Carburetor For Echo Pas-260, Ppt-260, Ppt-261, Srm-260 A021000053 (616-426)
- JED POOL TOOLS Leaf Skimmer, Plastic, 13" L (40-364)
- ROOT ASSASSIN 43 in Overall Length One Shot Garden Shovel, Steel, 31 in Fiberglass D-Handle (OS-001)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Espresso Wicker Patio Chairs & Cream Cushions, PK 2 (2-TW-3WBE074-BR-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- FLASH FURNITURE 2 PK Navy Poly Resin Adirondack Rocking Chairs (JJ-C14705-WH-2-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- TAFEE Outdoor Adirondack Chair, Blue, 2PK (OC-GD-2-BLUE)
- Flash Furniture Patio Club Chairs & Chaise Lounges