Shop All Bar & Counter Height Tables
Flash Furniture
Mahgny Bar Table, Rnd Base, Burg Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain
Mfr # RSRB1038-GG
Zoro # G3641528
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 42"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RSRB1038-GG
- Zoro # G3641528
- UPC # 847254049429
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 42" |
Depth | 24"; 19" |
Details
Item | Mahgny Bar Table,Rnd Base,Burg Seats,24" |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Material | Metal |
Finish | Mahogany Laminate |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (4) Two-Slat Ladder Back Metal Barstools |
Color | Mahogany Top/Burgundy Vinyl Seat |
Type | Table Set with Round Base |
Material | Laminate (Table Top); Vinyl (Seat), Metal (Back) |
Surface Material | Laminate |
Description
Mahgny Bar Table,Rnd Base,Burg Seats,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- CLEVELAND O-Ring, Viton, A-018 (FA05002-35)
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- HOLLAND BAR STOOL CO 217 Black Table Base (21730BW)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- Flash Furniture Bar & Counter Height Tables