Shop All Bar & Counter Height Tables
Flash Furniture
Mahgany Bar Table, Rnd Base, Blk Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain
Mfr # RSRB1034-GG
Zoro # G3641360
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 42"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RSRB1034-GG
- Zoro # G3641360
- UPC # 847254049382
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 42" |
Depth | 24"; 19" |
Details
Item | Mahgany Bar Table,Rnd Base,Blk Seats,24" |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Material | Metal |
Finish | Mahogany Laminate |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (4) Two-Slat Ladder Back Metal Barstools |
Material | Laminate (Table Top); Vinyl (Seat), Metal (Back) |
Type | Table Set with Round Base |
Color | Mahogany Top/Black Vinyl Seat |
Surface Material | Laminate |
Description
Mahgany Bar Table,Rnd Base,Blk Seats,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 10.5" Seat Height (10-YU-YCX-003-BLUE-GG)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- DOBA-BNT Pub Table Square Black MDF Top with Black leg and base (SA3943488)
- Flash Furniture Bar & Counter Height Tables