Shop All Patio Cushions & Pillows
Flash Furniture
Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Navy
Mfr # LTS-CUSHION-3-NV-GG
Zoro # G312176254
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LTS-CUSHION-3-NV-GG
- Zoro # G312176254
- UPC # 196861152658
- Country of Origin Viet Nam
- Category Patio Cushions & Pillows
Description
Fresh air and the pinnacle of relaxation go hand-in-hand with this outdoor chaise lounge patio cushion. The UV-coated fabric is water-repellent, making it a reliable and durable addition to any outdoor area. In addition to being perfect for your patio, backyard, garden, porch, or poolside deck, this cushion is commercial grade, which means it is also a crowd-pleasing addition to any outdoor bar, bistro, restaurant, or lounge that your guests will love. The three-inch foam structure is soft and comfortable, ideal for lounging on a warm, sunny day. The design is completed with piped edges that are both stylish and dependable. Non-slip ties are included to attach to your favorite patio lounge chair so your cushion will stay in place while not in use. The cushion arrives vacuum sealed and fully expands within 24-48 hours. No assembly is required so you can focus more on relaxation and less on set-up. The cushion is removable with a zipper for easy spot cleaning with water and a neutral cleaner. Pair this water-resistant outdoor chaise lounge patio cushion with your favorite lounge chair and get ready to soak up the sun in style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS BLK TPost Insulator (T-360-B)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-16X20)
- EXTREME MAX Extreme Max 3006.8456 Portable Folding Kayak Stand - Pair (3006.8456)
- FLASH FURNITURE Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Beige (LTS-CUSHION-3-BG-GG)
- FLASH FURNITURE 2PK Blue High Back Adirondack Chair Cushions (JJ-CSN14501-BL-2-GG)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Fern (62-124-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- Flash Furniture Patio Furniture