Shop All Patio Cushions & Pillows
Flash Furniture
Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Beige
Mfr # LTS-CUSHION-3-BG-GG
Zoro # G812176266
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LTS-CUSHION-3-BG-GG
- Zoro # G812176266
- UPC # 196861152665
- Country of Origin Viet Nam
- Category Patio Cushions & Pillows
Description
Fresh air and the pinnacle of relaxation go hand-in-hand with this outdoor chaise lounge patio cushion. The UV-coated fabric is water-repellent, making it a reliable and durable addition to any outdoor area. In addition to being perfect for your patio, backyard, garden, porch, or poolside deck, this cushion is commercial grade, which means it is also a crowd-pleasing addition to any outdoor bar, bistro, restaurant, or lounge that your guests will love. The three-inch foam structure is soft and comfortable, ideal for lounging on a warm, sunny day. The design is completed with piped edges that are both stylish and dependable. Non-slip ties are included to attach to your favorite patio lounge chair so your cushion will stay in place while not in use. The cushion arrives vacuum sealed and fully expands within 24-48 hours. No assembly is required so you can focus more on relaxation and less on set-up. The cushion is removable with a zipper for easy spot cleaning with water and a neutral cleaner. Pair this water-resistant outdoor chaise lounge patio cushion with your favorite lounge chair and get ready to soak up the sun in style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- LOGO BRANDS Minnesota Twins Quad Chair (517-13Q)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- MAX PERIMETER PROTECTION Raid Max Liquid Insect Barrier 128 oz (01564)
- FLASH FURNITURE Black Office Chair Cushion - 100% Memory Foam (MR-SC101-BK-GG)
- FLASH FURNITURE 2PK Blue High Back Adirondack Chair Cushions (JJ-CSN14501-BL-2-GG)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Weekend 17" x 17" x 3" Seat Cushion, Moon Rock, 2PK (CMRCH17173-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- Flash Furniture Outdoor Chairs