Shop All Waiting Room & Guest Chairs
Flash Furniture
Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series
Mfr # B-Z100-NAVY-GG
Zoro # G3619609
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Upholstered Straight
- Seat Material Vinyl
- Overall Height 31-1/2"
- Overall Depth 27"
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # B-Z100-NAVY-GG
- Zoro # G3619609
- UPC # 847254007153
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 27" |
Width | 24" |
Details
Item | Luxurious Conference Chair |
Arm Style | Upholstered Straight |
Seat Material | Vinyl |
Back Material | Vinyl |
Caster Type | Brass Hooded Ball |
Frame Material | Wood |
Backrest | Open Back |
Color | Navy Vinyl |
Series | Traditional |
Office Chair Style | Guest Chair |
Weight Capacity | 250 lb. |
Material | Plastic; Back, Seat: Vinyl |
Style | Guest Chair |
Description
Navy Vinyl Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- FLASH FURNITURE Black Mesh Sled Base Side Reception Chai (BL-X-5C-GG)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- FLASH FURNITURE Blue Charlestown Adirondack Chair, Blue Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-BLU-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-JP02-BAS-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- MADISON PARK Swivel Chair, Chocolate (MP103-0481)
- Flash Furniture Seating