Shop All Waiting Room & Guest Chairs
Flash Furniture
Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, TraditionalSeries
Mfr # B-Z105-BRN-GG
Zoro # G3614009
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Upholstered Straight
- Overall Height 31-1/2"
- Overall Depth 27"
- Back Color Brown
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # B-Z105-BRN-GG
- Zoro # G3614009
- UPC # 847254007887
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 27" |
Width | 24" |
Details
Item | Luxurious Conference Chair |
Arm Style | Upholstered Straight |
Back Color | Brown |
Frame Material | Wood |
Backrest | Open Back |
Color | Bomber Jacket Brown Microfiber |
Series | Traditional |
Office Chair Style | Guest Chair |
Weight Capacity | 250 lb. |
Material | Hardwood; Back, Seat: Fabric |
Style | Conference Chair |
Description
Brown Microfiber Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, White, Vinyl (493N56)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-RED-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-DKGY-BAS-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE 2 Pk 18 Inch Dark Brown LeatherSoft Dining Chairs (ET-ER18345-18-DB-GG)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- Flash Furniture Seating