Shop All Task Chairs
Flash Furniture
Low Back Designer Armless Brown Swivel Task Chair
Mfr # DS-512B-BR-BK-GG
Zoro # G701802375
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Metal, Plastic, Vinyl
- Overall Length 21.5
- Finish Black Metal
- Overall Height 36
- Overall Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DS-512B-BR-BK-GG
- Zoro # G701802375
- UPC # 889142609520
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Length | 21.5 |
Overall Height | 36 |
Overall Width | 18 |
Details
Color | Brown Vinyl/Black Frame |
Material | Foam, Metal, Plastic, Vinyl |
Finish | Black Metal |
Capacity | 250 |
Weight | 20 |
Style | Low Back Task Chair |
Description
Modern accents and a sleek profile make this ribbed office task chair a perfect addition to your board room, business, or home office. A streamlined silhouette combined with the armless design can breathe new life into a small workspace and not only allows room for more board members, clients or visitors but also permits you to roll further under a desk or table to get closer to your monitor or paperwork preventing back strain. The glossy brown vinyl upholstery with a black metal border paired with a contrasting black frame and base gives an up-market feel to any professional space. When you spend the majority of your day at your computer, comfort is key. The low back design and foam molded seat and back provide lower back support for those who do a lot of typing. A pneumatic seat height adjustment lever lets you easily position the chair where you need it while the 360° swivel gives you access to all of your work surfaces with minimal effort. This sturdy task chair has a heavy duty, 5-star black base with dual-wheel casters for effortless mobility. Spills clean up easily with water followed by a dry cloth. Whether you work from home or go into the office, this designer armless task chair is a great choice for any workspace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- FLASH FURNITURE Low Back Designer Armless Black Swivel Task Chair (DS-512B-BK-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Blue (GO-1691-1-BLUE-GG)
- FLASH FURNITURE Black Leather Mid-Back Task Chair - Roller Wheels (BL-X-5M-LEA-RLB-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey (LF-W23-GREY-GG)
- FLASH FURNITURE Leather Contemporary Chair, 18-1/4" to 21-1/2", Adjustable Arms, Black LeatherSoft (GO-930F-BK-LEA-ARMS-GG)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- Flash Furniture Task Chairs