Shop All Sofas & Love Seats
Flash Furniture
Loveseat, 35" to 64" x 38", Upholstery Color: Brown
Mfr # BT-70597-LS-BN-GG
Zoro # G3613421
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Harmony
- Frame Material Metal
- Overall Depth 35" to 64"
- Number of Compartments 2
- Overall Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70597-LS-BN-GG
- Zoro # G3613421
- UPC # 889142087274
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 35" to 64" |
Overall Height | 38" |
Details
Series | Harmony |
Frame Material | Metal |
Number of Compartments | 2 |
Item | Brown Leather Recline Loveseat |
Category Type | Loveseat |
Upholstery Color | Brown |
Color | Brown LeatherSoft |
Description
Brown Leather Recline Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- ELK HOME Oria Vase - Large (S0016-10122)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Gray (IS-IT2231-4PCSEC-GRY-GG)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-DKGY-GG)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Chocolate Rattan Loveseat w/All-Weather Cushions (DAD-SF1-2-GG)
- FLASH FURNITURE Loveseat, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-LS-GY-GG)
- BAXTON STUDIO Mid-Century Masterpieces Sofa-Brown (106-5406)
- Flash Furniture Sofas & Love Seats