Shop All Sofas & Love Seats
This Product is Discontinued
Flash Furniture
Loveseat, 32-1/2" x 30-1/2", Upholstery Color: Black (Discontinued)
Mfr # ZB-8803-2-LS-BK-GG
Zoro # G3631910
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Series Gallant
- Frame Material Stainless Steel
- Overall Depth 32-1/2"
- Number of Compartments 2
- Overall Height 30-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-8803-2-LS-BK-GG
- Zoro # G3631910
- UPC # 889142010340
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 32-1/2" |
Overall Height | 30-1/2" |
Details
Series | Gallant |
Frame Material | Stainless Steel |
Number of Compartments | 2 |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Black |
Color | Black |
Description
Leather Loveseat,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.