Shop All Sofas & Love Seats
Flash Furniture
Loveseat, 29" x 29", Upholstery Color: Gray
Mfr # 111-2-GY-GG
Zoro # G3617448
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imperial
- Frame Material Hardwood
- Overall Depth 29"
- Number of Compartments 2
- Overall Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 111-2-GY-GG
- Zoro # G3617448
- UPC # 889142059974
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 29" |
Details
Series | Imperial |
Frame Material | Hardwood |
Number of Compartments | 2 |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Gray |
Color | Gray |
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. The modern appeal of this LeatherSoft loveseat will make a lasting impression with your visitors. LeatherSoft is leather and polyurethane for softness and durability. The contemporary design of this furniture adapts in several different settings. This loveseat features streamlined stitching and elevated, curved hardwood feet. Not only will this piece fit in a professional environment, but will add a modern look to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21W/W)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- FLASH FURNITURE Chocolate Rattan Loveseat w/All-Weather Cushions (DAD-SF1-2-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Cream (IS-IT2231-MC-CRM-GG)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- FLASH FURNITURE Stone Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1060-STONE-GG)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- BAXTON STUDIO Venza Walnut Wood Light Brown Upholstered 3-Seater Sofa (140-7557)
- Flash Furniture Sofas & Love Seats