Shop All Sofas & Love Seats
Flash Furniture
Loveseat, 28-3/4" x 27-1/4", Upholstery Color: White
Mfr # ZB-IMAG-LS-WH-GG
Zoro # G3631947
product price: $859.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$859.99
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4"
- Number of Compartments 2
- Overall Height 27-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-LS-WH-GG
- Zoro # G3631947
- UPC # 847254098533
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 28-3/4" |
Overall Height | 27-1/4" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 2 |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | White |
Color | Melrose White |
Description
Leather Loveseat,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- MADISON PARK 6 Piece Bath Towel Set - Natural (MPS73-318)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- FLASH FURNITURE Sofa, 33" x 31-1/2", Upholstery Color: White (ZB-LESLEY-8090-SOFA-WH-GG)
- FLASH FURNITURE Loveseat, 29" x 32-1/4", Upholstery Color: Gray (BT-827-2-GY-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 5 Piece Sectional Sofa, Gray (IS-IT2231-5PCSEC-GRY-GG)
- FLASH FURNITURE Sofa, 28-1/2" x 27-1/2", Upholstery Color: Black (ZB-REGAL-810-3-SOFA-BK-GG)
- BAXTON STUDIO Emma Navy Blue Velvet Upholstered and Button Tufted Chesterfield Sofa (163-10309)
- Flash Furniture Sofas & Love Seats