Shop All Sofas & Love Seats
Flash Furniture
Loveseat, 25-1/4" x 27", Upholstery Color: Black
Mfr # ZB-803-LS-BK-GG
Zoro # G3631822
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4"
- Number of Compartments 2
- Overall Height 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-803-LS-BK-GG
- Zoro # G3631822
- UPC # 847254076142
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 25-1/4" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Number of Compartments | 2 |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Black |
Color | Black |
Description
Leather Loveseat,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HOMELEGANCE Norwich Arm Chair (5055A)
- FLASH FURNITURE Emerald Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-GN-GG)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Sofa, 33" x 31-1/2", Upholstery Color: Black (ZB-LESLEY-8090-SOFA-BK-GG)
- FLASH FURNITURE Loveseat, 29" x 32-1/4", Upholstery Color: Gray (BT-827-2-GY-GG)
- FLASH FURNITURE Loveseat, 25-1/4" x 27", Upholstery Color: White (ZB-803-LS-WH-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Gray (IS-IT2231-4PCSEC-GRY-GG)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- Flash Furniture Sofas & Love Seats