Shop All Stacking Chairs
Flash Furniture
Lourdes Thonet French Bistro Stacking Chair, Black and White PE Rattan and Bamboo Print Alum Frame
Mfr # SDA-AD642002S-BKWH-NAT-GG
Zoro # G111664921
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21.75"
- Color Black & White/Natural Frame
- Width 17.25"
- Material Aluminum, Polyethylene, Rattan
- Weight Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642002S-BKWH-NAT-GG
- Zoro # G111664921
- UPC # 196861158773
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 21.75" |
Width | 17.25" |
Details
Color | Black & White/Natural Frame |
Material | Aluminum, Polyethylene, Rattan |
Weight Capacity | 400 lb |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade French bistro chair. The durable PE rattan Thonet-style back and seat are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frame boasts a bamboo look finish, holds up to 400 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 5 high for storage or transport. For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining chair easily wipes clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Cord (984042)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- TENNSCO Legal Size Starter Unit (1576PC)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-238A-GY-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 400 lb. Capcty (RUT-GK01-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black w/Black Frame (RUT-NF02-BK-GG)
- FLASH FURNITURE Pad Stack Chair, Plastic, Black (RUT-EO1-01-PAD-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 29.75" H (RUT-D01-BK-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 14" (RUT-14-PDR-BLACK-GG)
- Flash Furniture Stacking Chairs