Shop All Counter Height Stools
Flash Furniture
Lourdes Stackable IndoorOutdoor French Bistro 30 High Barstool, WhiteNavy and Bamboo Finish
Mfr # SDA-AD642001-F-BS-WHNVY-NAT-GG
Zoro # G908251136
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.5 in
- Capacity 600 lbs
- Length 22.5 in
- Seat Material Aluminum, Polyethylene, Rattan
- Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642001-F-BS-WHNVY-NAT-GG
- Zoro # G908251136
- UPC # 196861085079
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 18.5 in |
Length | 22.5 in |
Height | 46 in |
Details
Capacity | 600 lbs |
Seat Color | White & Navy/Natural Frame |
Seat Material | Aluminum, Polyethylene, Rattan |
Weight | 10 |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indooroutdoor commercial grade French bistro bar stool The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frame will not rust, boasts a bamboo look finish, holds up to 600 lbs static weight, and features an integrated footrest for added comfort Recommended stack height for this stool is up to 2 high for storage or transport For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces This bar height stool easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Corrugated Cardboard Magazine File, 4 x 9 x 11 1/2, Wood Grain, PK12 (07223)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- MANHATTAN COMFORT Trillium Loveseat in Black and Rose Gold (LS016-BK)
- FLASH FURNITURE Carmel Srs Tftd Wht Lthr/Wood Stool, 24" (CH-182020-T-24-WH-GG)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE 24" High No Back Blue Metal Counter Height Stool (CH-31320-24-BL-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- MANHATTAN COMFORT Ambassador Counter Stool in Cream and Black (Set of 3) (3-CS010-CR)
- Flash Furniture Counter Height Stools