Shop All Counter Height Stools
Flash Furniture
Lourdes Stackable IndoorOutdoor French Bistro 30 High Barstool, NaturalWhite and Light Natural
Mfr # SDA-AD642001-F-BS-NATWH-LTNAT-GG
Zoro # G508251130
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.5 in
- Length 22.5 in
- Weight 10
- Height 46 in
- Seat Material Aluminum, Polyethylene, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642001-F-BS-NATWH-LTNAT-GG
- Zoro # G508251130
- UPC # 196861085093
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 18.5 in |
Length | 22.5 in |
Height | 46 in |
Details
Weight | 10 |
Seat Material | Aluminum, Polyethylene, Rattan |
Seat Color | Natural & White/Light Natural Frame |
Capacity | 600 lbs |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indooroutdoor commercial grade French bistro bar stool The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frame will not rust, boasts a natural look, holds up to 600 lbs static weight, and features an integrated footrest for added comfort Recommended stack height for this stool is up to 2 high for storage or transport For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces This bar height stool easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- Flash Furniture Counter Height Stools