Shop All Counter Height Stools
Flash Furniture
Lourdes Stackable IndoorOutdoor French Bistro 26 High Counter Height Stool, WhiteGray and Bamboo
Mfr # SDA-AD642001-F-CS-WHGY-NAT-GG
Zoro # G708251138
product price: $187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Weight 18
- Seat Material Aluminum, Polyethylene, Rattan
- Width 18.5 in
- Height 41.5 in
- Capacity 600 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642001-F-CS-WHGY-NAT-GG
- Zoro # G708251138
- UPC # 196861085048
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 18.5 in |
Height | 41.5 in |
Length | 21.75 in |
Details
Weight | 18 |
Seat Material | Aluminum, Polyethylene, Rattan |
Seat Color | White & Gray/Natural Frame |
Capacity | 600 lbs |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indooroutdoor commercial grade French bistro counter stool The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frame will not rust, boasts a bamboo look finish, holds up to 600 lbs static weight, and features an integrated footrest for added comfort Recommended stack height for this stool is up to 2 high for storage or transport For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces This counter height stool easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim Importing AB73TWAC04 Second Avenue Collection Twin Air Mattress with Electric Air Pump (AB73TWAC04)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- ALSTON Alston Quality AC3000-24 Backless Bentwood Look Aluminum Stool (AC3000-24)
- Flash Furniture Counter Height Stools