Shop All Counter Height Stools
Flash Furniture
Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Hght Stool, NaturalWht and Lght Natural
Mfr # SDA-AD642001-F-CS-NATWH-LTNAT-GG
Zoro # G208251140
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Capacity 600 lbs
- Length 21.75 in
- Height 41.5 in
- Width 18.5 in
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642001-F-CS-NATWH-LTNAT-GG
- Zoro # G208251140
- UPC # 196861085086
- Country of Origin China
- Category Counter Height Stools
Dimensions
Length | 21.75 in |
Height | 41.5 in |
Width | 18.5 in |
Details
Capacity | 600 lbs |
Seat Color | Natural & White/Light Natural Frame |
Weight | 18 |
Seat Material | Aluminum, Polyethylene, Rattan |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indooroutdoor commercial grade French bistro counter stool The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frame will not rust, boasts a natural look, holds up to 600 lbs static weight, and features an integrated footrest for added comfort Recommended stack height for this stool is up to 2 high for storage or transport For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces This counter height stool easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNED TO FURNISH The Oversized Beach Towel (DE3070756)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, VinylSeat, HerculesSeries (XU-DG-6G7B-SLAT-BURV-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Floor Surface Type: Hard Surfaces (6J568)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Bar Stools, 2PK (ES-STBN5-29-GY-2-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- SEATSOLUTIONS Metal Wire Counter Height Stool, Antique Red (SE3014684)
- Flash Furniture Counter Height Stools