Shop All Counter Height Stools
Flash Furniture
Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo
Mfr # SDA-AD642001-F-CS-WHNVY-NAT-GG
Zoro # G608251139
product price: $222.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Height 41.5 in
- Width 18.5 in
- Length 21.75 in
- Weight 18
- Seat Material Aluminum, Polyethylene, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642001-F-CS-WHNVY-NAT-GG
- Zoro # G608251139
- UPC # 196861085062
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 41.5 in |
Width | 18.5 in |
Length | 21.75 in |
Details
Weight | 18 |
Seat Material | Aluminum, Polyethylene, Rattan |
Seat Color | White & Navy/Natural Frame |
Capacity | 600 lbs |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indooroutdoor commercial grade French bistro counter stool The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frame will not rust, boasts a bamboo look finish, holds up to 600 lbs static weight, and features an integrated footrest for added comfort Recommended stack height for this stool is up to 2 high for storage or transport For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces This counter height stool easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- BAMBOO54 Quad Flowers Outdoor Curtain (53015)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J581)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Hght Stool, NaturalWht and Lght Natural (SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 High Counter Height Stool, WhiteGray and Bamboo (SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- FLASH FURNITURE Gray Leather/Wood Stool, 24" (2-CH-182020-24-LTGY-GG)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- Flash Furniture Counter Height Stools