Shop All Patio Dining Tables
Flash Furniture
Lourdes French Bistro 31.5in. Tbl, White and Gray PE Rattan, Glass Top, Bamboo Print Aluminum Frame
Mfr # SDA-AD641012-80-WHGY-NAT-GG
Zoro # G411222166
original price:
$209.99
5% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White & Gray Rattan/Natural Frame
- Width 31.5 in.
- Material Aluminum, Polyethylene, Rattan
- Length 31.5 in.
- Weight 20.7 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-WHGY-NAT-GG
- Zoro # G411222166
- UPC # 196861148958
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5 in. |
Length | 31.5 in. |
Details
Color | White & Gray Rattan/Natural Frame |
Material | Aluminum, Polyethylene, Rattan |
Weight | 20.7 lbs. |
Capacity | 200 lbs. |
Shape | Round |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade French bistro table. The durable PE Rattan structure and tempered glass top make for a reliable and stylish way to wow your guests while you serve customers or host friends and family. The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish, holds up to 200 lbs. static weight, and is rust-resistant. This table assembles easily in under ten minutes for quick use and features fixed floor glides to prevent damage to indoor hard flooring surfaces. This table cleans easily with a water-based cleaner for quick turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO TOOL Lubricant, 2.75 oz. Size (300500)
- JOBES Fert Spike Tree 15Pk (01610)
- BULLDOG US Flag, 3x5 Ft, Cotton (1662)
- SOLO Pump Repair Kit Viton (4900407-K)
- FLASH FURNITURE 35.5" SQ Lt Gray Steel Patio Table-Umbrella Hole (CO-6-SIL-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- Flash Furniture Outdoor Tables