Shop All Patio Dining Tables
Flash Furniture
Lourdes French Bistro 31.5in. Tbl, Navy and White PE Rattan, Glass Top, Bamboo Print Aluminum Frame
Mfr # SDA-AD641012-80-NVYWH-NAT-GG
Zoro # G311222167
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polyethylene, Rattan
- Weight 20.7 lbs.
- Capacity 200 lbs.
- Length 31.5 in.
- Width 31.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-NVYWH-NAT-GG
- Zoro # G311222167
- UPC # 196861148972
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 31.5 in. |
Width | 31.5 in. |
Details
Material | Aluminum, Polyethylene, Rattan |
Weight | 20.7 lbs. |
Capacity | 200 lbs. |
Color | Navy & White Rattan/Natural Frame |
Shape | Round |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade French bistro table. The durable PE Rattan structure and tempered glass top make for a reliable and stylish way to wow your guests while you serve customers or host friends and family. The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish, holds up to 200 lbs. static weight, and is rust-resistant. This table assembles easily in under ten minutes for quick use and features fixed floor glides to prevent damage to indoor hard flooring surfaces. This table cleans easily with a water-based cleaner for quick turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M High Limit Switch, 1/2 NPT (32-0667)
- E-Z-GO Bearing Shaft Kit for Electric Axle (611931)
- LOKKLATCH Gravity Gate Latch, 2-1/8 In. W, Black (LLAA)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- LANCASTER TABLE & SEATING Harbor Gray 36'' Round Outdoor Standard Height Table with Ornate Legs (427COSM36RDG)
- Flash Furniture Patio Dining Tables