Lourdes French Bistro 31.5in. Tbl, Natural/Wht PE Rattan, Glss Top w/4 Stck Chairs - Light Natural
Mfr # SDA-AD641012-80-4001-F-NATWH-LTNAT-GG
Zoro # G411222180
Key Features
- Width 31.5 in.
- Material Aluminum, Polyethylene, Rattan
- Length 31.5 in.
- Weight 56.4 lbs.
- Color Natural & White Rattan/Light Natural Frame
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-4001-F-NATWH-LTNAT-GG
- Zoro # G411222180
- UPC # 196861149849
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 31.5 in. |
Length | 31.5 in. |
Details
Material | Aluminum, Polyethylene, Rattan |
Weight | 56.4 lbs. |
Color | Natural & White Rattan/Light Natural Frame |
Capacity | 400 lbs. |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and four chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. All chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Set with Table and Four Chairs
- •Natural/White PE Rattan Structure
- •Powder Coated Light Natural Finish Bamboo Print Aluminum Frames Will Not Rust
- •Table Holds up to 200 lbs. Static Weight Capacity
- •Chairs Each Hold up to 400 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Table Top
- •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL CNTRL Teat Dip (1209715)
- STENS Air Filter For Briggs & Stratton 290000 294000 303400 303700 (100-131)
- OREGON Lawn Mower Blade, 20" for MTD (98-001)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- FLASH FURNITURE 3 Piece Glass Bar Patio Table Set with 2 Barstools (TLH-073H092H-NV-GG)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- Flash Furniture Patio Furniture