Lourdes French Bistro 31.5in. Tbl, Natural/White PE Rattan, Glass Top, Bamboo Print Aluminum Frame
Mfr # SDA-AD641012-80-NATWH-LTNAT-GG
Zoro # G011222184
Key Features
- Width 31.5 in.
- Material Aluminum, Polyethylene, Rattan
- Color Natural & White Rattan/Light Natural Frame
- Weight 20.7 lbs.
- Capacity 200 lbs.
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-NATWH-LTNAT-GG
- Zoro # G011222184
- UPC # 840196385723
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5 in. |
Length | 31.5 in. |
Details
Material | Aluminum, Polyethylene, Rattan |
Color | Natural & White Rattan/Light Natural Frame |
Weight | 20.7 lbs. |
Capacity | 200 lbs. |
Shape | Round |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade French bistro table. The durable PE Rattan structure and tempered glass top make for a reliable and stylish way to wow your guests while you serve customers or host friends and family. The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish, holds up to 200 lbs. static weight, and is rust-resistant. This table assembles easily in under ten minutes for quick use and features fixed floor glides to prevent damage to indoor hard flooring surfaces. This table cleans easily with a water-based cleaner for quick turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Table
- •Natural/White PE Rattan Structure
- •Powder Coated Light Natural Finish Bamboo Print Aluminum Frame Will Not Rust
- •Holds up to 200 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Top
- •Easy Assembly in Under Ten Minutes
- •Cleans with Water-Based Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAS CHOICE Eco Flake Bedding3.0Cf (3.0P2ECOAC)
- JACKS IMPORTS Half Cheek Copper Corkscrew Jointed Snaffle Bit 5" (214062-5)
- A & I PRODUCTS Radiator Hose, Lower w/ Clamps 3" x2" x2" (A-D8NN8B274AB)
- RUGER Universal Handgun Cleaning Kit (27836)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- Flash Furniture Patio Dining Tables