Flash Furniture

Lourdes French Bistro 31.5in. Table, White and Gray PE Rattan, Glass Top w/2 Stack Chairs - Natural


product price: $607.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Material Aluminum, Polyethylene, Rattan
  • Length 31.5 in.
  • Capacity 400 lbs.
  • Weight 41 lbs.
  • Color White & Gray Rattan/Natural Frame
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 31.5 in.
Width 31.5 in.

Details

Material Aluminum, Polyethylene, Rattan
Capacity 400 lbs.
Weight 41 lbs.
Color White & Gray Rattan/Natural Frame

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and two chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. Both chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.


  • •Classic Commercial Grade Indoor/Outdoor French Bistro Set with Table and Two Chairs
  • •White/Gray PE Rattan Structure
  • •Powder Coated Natural Finish Bamboo Print Aluminum Frames Will Not Rust
  • •Table Holds up to 200 lbs. Static Weight Capacity
  • •Chairs Each Hold up to 400 lbs. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Tempered Glass Table Top
  • •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
  • •Wipe Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.