Shop All Outdoor Dining Sets
Flash Furniture
Lourdes French Bistro 31.5in. Table, Black and White PE Rattan, Glass Top w/4 Stack Chairs
Mfr # SDA-AD641012-80-4002A-BKWH-NAT-GG
Zoro # G011222191
product price: $802.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- Weight 56.4 lbs.
- Length 31.5 in.
- Material Aluminum, Polyethylene, Rattan
- Capacity 400 lbs.
- Color Black & White Rattan/Natural Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-4002A-BKWH-NAT-GG
- Zoro # G011222191
- UPC # 196861158827
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 31.5 in. |
Width | 31.5 in. |
Details
Weight | 56.4 lbs. |
Material | Aluminum, Polyethylene, Rattan |
Capacity | 400 lbs. |
Color | Black & White Rattan/Natural Frame |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and four chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. All chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Switch Fits Caterpillar Models (2N9768)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2020-X-A)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1020-A)
- GRILL MARK Universal Burner (21218A)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- PLASTICOS MQ 3-Piece Chair & Table Set in Espresso (424-WEN)
- Flash Furniture Patio Furniture