Shop All Outdoor Dining Sets
Flash Furniture
Lourdes French Bistro 31.5in. Table, Black and White PE Rattan, Glass Top w/2 Stack Chairs
Mfr # SDA-AD641012-80-2002S-BKWH-NAT-GG
Zoro # G711222156
product price: $468.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Length 31.5 in.
- Capacity 400 lbs.
- Color Black & White Rattan/Natural Frame
- Material Aluminum, Polyethylene, Rattan
- Weight 41 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-2002S-BKWH-NAT-GG
- Zoro # G711222156
- UPC # 196861158797
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 31.5 in. |
Width | 31.5 in. |
Details
Capacity | 400 lbs. |
Color | Black & White Rattan/Natural Frame |
Material | Aluminum, Polyethylene, Rattan |
Weight | 41 lbs. |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and two chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. Both chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0507)
- BELL SPORTS Multicolored ABS/Polycarbonate Bicycle Helmet (7107107)
- KOHLER Sprocket Camshaft (66 093 01-S)
- PET ADOBE Pet Adobe 28 inch Sisal Burlap Cat Scratching Post (548799SSG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 3PC Natural Finish Acacia Wood Folding Bistro Set (THB-S4460-NAT-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Black Chairs (TLH-089REC-303CBK4-GG)
- FLASH FURNITURE 3 Piece Glass Bar Patio Table Set with 2 Barstools (TLH-073H092H-NV-GG)
- Flash Furniture Patio Furniture