Shop All Outdoor Dining Sets
Flash Furniture
Lourdes French Bistro 31.5in. Table, Black and White PE Rattan, Glass Top w/2 Stack Chairs
Mfr # SDA-AD641012-80-2002A-BKWH-NAT-GG
Zoro # G011222214
original price:
$547.99
10% off
new price: $489.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Width 31.5 in.
- Color Black & White Rattan/Natural Frame
- Capacity 400 lbs.
- Weight 41 lbs.
- Material Aluminum, Polyethylene, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-2002A-BKWH-NAT-GG
- Zoro # G011222214
- UPC # 196861158810
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 31.5 in. |
Length | 31.5 in. |
Details
Color | Black & White Rattan/Natural Frame |
Capacity | 400 lbs. |
Weight | 41 lbs. |
Material | Aluminum, Polyethylene, Rattan |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and two chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. Both chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- SENIX 20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge, Wheel Height Adjustment (LSPG-L3)
- ANCOR Ancor 309299 Heat Shrink Butt Connector - 12-10 (Yellow), Pack of 100 (309299)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- ALMO FULFILLMENT SERVICES LLC HanoverĀ® Monaco 5 Piece Outdoor Dining Set w/ 4 Sling Chairs (MONACO5PC)
- Flash Furniture Outdoor Dining Sets