Lotus Mini Fridge Bookshelf Storage Station Organizer with Cubbies in White
Mfr # NAN-17300-WH-GG
Zoro # G811664849
Key Features
- Width 33.75"
- Shelf Capacity 30 lb
- Material Engineered Wood
- Length 22"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-17300-WH-GG
- Zoro # G811664849
- UPC # 196861157677
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Width | 33.75" |
Length | 22" |
Details
Color | White |
Shelf Capacity | 30 lb |
Material | Engineered Wood |
Description
Stay organized, even in the tightest of spaces, with the vertical storage provided by this mini fridge shelf ideal for dorm rooms, home offices, and apartment living. Make use of what would normally be wasted space while giving an upmarket look to your surroundings. The compact, space-saving design boasts double cubbies perfect for keeping your supplies in order or displaying your favorite things while the upper shelf provides even more horizontal real estate. Sturdy and durable, the engineered wood construction with integrated lower cross brace allows this shelf to hold up to 30 lbs. static weight and assembles easily in 30 minutes or less. Cleanup is a snap with a damp cloth that will keep your new storage shelf looking brand new.
- •Mini Fridge Storage Cubby Shelf
- •Engineered Wood Construction in White
- •Compact Space-Saving Design
- •Assorted Cubby Sizes
- •Stabilizing Cross Bar
- •Holds up to 30 LBS. Static Weight
- •Assembles in Less than 30 Minutes
- •Wipe Clean With A Damp Cloth
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional (I 3103)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in White (ZG-027-WHT-GG)
- FLASH FURNITURE Lotus Desktop Bookshelf Storage Organizer with Multiple Cubbies in Black (NAN-17295-BK-GG)
- FLASH FURNITURE Rustic Console Cabinet, Woodridge, 44"W (NAN-JN-21804CT-3-GG)
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- FLASH FURNITURE Mobile Bookcase/Cart, Livingston, Brown (NAN-JN-2522B3-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, Ladder, 69"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2765)
- Flash Furniture Bookcases & Bookshelves