Shop All Bookcases & Bookshelves
Flash Furniture
Lotus Desktop Bookshelf Storage Organizer with Multiple Cubbies in Black
Mfr # NAN-17295-BK-GG
Zoro # G311664868
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Shelf Capacity 15 lb
- Length 9.5"
- Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-17295-BK-GG
- Zoro # G311664868
- UPC # 196861157660
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Width | 37" |
Length | 9.5" |
Details
Color | Black |
Shelf Capacity | 15 lb |
Material | Engineered Wood |
Description
Stay organized, even in the tightest of spaces, with the vertical storage provided by this desktop shelf ideal for dorm rooms, bedrooms, and apartment living. Make use of what would normally be wasted space while giving an upmarket look to your surroundings. The compact, space-saving design boasts assorted cubby sizes perfect for keeping your supplies in order or displaying your favorite things. Sturdy and durable, the engineered wood construction with integrated lower cross brace allows this shelf to hold up to 15 lbs. static weight and assembles easily in 30 minutes or less. Cleanup is a snap with a damp cloth that will keep your new storage shelf looking brand new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- FLASH FURNITURE Mobile Bookcase/Cart, Livingston, Brown (NAN-JN-2522B3-GG)
- FLASH FURNITURE Rustic Console Cabinet, Woodridge, 44"W (NAN-JN-21804CT-3-GG)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in White (ZG-027-WHT-GG)
- FLASH FURNITURE Bookshelf, Oak, Wood Grain Finish (NAN-JH-1764-GG)
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in Gray Wash (ZG-027-GRYWSH-GG)
- SAUDER 2 Shelf Bookcase Ooa , One adjustable shelf for flexible storage options (420178)
- Flash Furniture Bookcases & Bookshelves