Shop All Recliners
Flash Furniture
Living Room Set, 35" to 64" x 38", Upholstery Color: Brown
Mfr # BT-70597-RLS-SET-BN-GG
Zoro # G3613589
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Harmony
- Frame Material Metal
- Overall Depth 35" to 64"
- Number of Compartments 3
- Overall Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70597-RLS-SET-BN-GG
- Zoro # G3613589
- UPC # 889142087298
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 35" to 64" |
Overall Height | 38" |
Details
Series | Harmony |
Frame Material | Metal |
Number of Compartments | 3 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Brown |
Color | Brown LeatherSoft |
Description
Brown Leather Recliner Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- WAY BASICS Way Basics Eco 2 Shelf Narrow Bookcase, Black (BS-285-340-770-BK)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Dark Gray (CY-RAC-537-DKGRY-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown (CH-US-153062L-BRN-LEA-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Beige (BT-7985-KID-BGE-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Pink (BT-7985-KID-PINK-GG)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner and Ottoman (BT-7600P-MASSAGE-BK-GG)
- Flash Furniture Recliners