Shop All Living Room Sets
Flash Furniture
Living Room Set, 32" x 31", Upholstery Color: Black
Mfr # ZB-TRINITY-8094-SET-BK-GG
Zoro # G3643768
product price: $2,090.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,090.99
Free 30-Day Returns
Key Features
- Series Trinity
- Frame Material Stainless Steel
- Overall Depth 32"
- Number of Compartments 5
- Overall Height 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-TRINITY-8094-SET-BK-GG
- Zoro # G3643768
- UPC # 847254016940
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 32" |
Overall Height | 31" |
Details
Series | Trinity |
Frame Material | Stainless Steel |
Number of Compartments | 5 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Trinity Series Reception Set,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Tan (406-75)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Cinnamon (AJPP20CI)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-520-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- BAXTON STUDIO Venza Walnut Wood Brown Upholstered 3-Piece Livingroom Set (140-7555-7556-7557)
- Flash Furniture Living Room Sets