Shop All Living Room Sets
Flash Furniture
Living Room Set, 31" x 29-1/4", Upholstery Color: Black
Mfr # ZB-DEFINITY-8009-SET-BK-GG
Zoro # G3643652
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,065.99
Free 30-Day Returns
Key Features
- Series Definity
- Frame Material Stainless Steel
- Overall Depth 31"
- Number of Compartments 5
- Overall Height 29-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-DEFINITY-8009-SET-BK-GG
- Zoro # G3643652
- UPC # 847254016933
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 31" |
Overall Height | 29-1/4" |
Details
Series | Definity |
Frame Material | Stainless Steel |
Number of Compartments | 5 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Definity Series Reception Set,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer A311 Pleated Shade Hold Down - Set of 2 With Screws, Beige (A311)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- Flash Furniture Living Room Sets