Shop All Living Room Sets
Flash Furniture
Living Room Set, 30" x 31-1/4", Upholstery Color: Brown
Mfr # 222-SET-BN-GG
Zoro # G3613887
product price: $2,091.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,091.99
Free 30-Day Returns
Key Features
- Series Majesty
- Frame Material Aluminum/Hardwood
- Overall Depth 30"
- Number of Compartments 5
- Overall Height 31-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 222-SET-BN-GG
- Zoro # G3613887
- UPC # 847254016872
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 30" |
Overall Height | 31-1/4" |
Details
Series | Majesty |
Frame Material | Aluminum/Hardwood |
Number of Compartments | 5 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Brown |
Color | Brown |
Description
Brown Leather Reception Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-520-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- Flash Furniture Living Room Sets