Shop All Living Room Sets
Flash Furniture
Living Room Set, 29" to 31" x 29", Upholstery Color: White
Mfr # 111-SET-WH-GG
Zoro # G3622713
product price: $1,950.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,950.99
Free 30-Day Returns
Key Features
- Series Imperial
- Frame Material Hardwood
- Overall Depth 29" to 31"
- Number of Compartments 5
- Overall Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 111-SET-WH-GG
- Zoro # G3622713
- UPC # 847254016858
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 29" to 31" |
Overall Height | 29" |
Details
Series | Imperial |
Frame Material | Hardwood |
Number of Compartments | 5 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | White |
Color | Ivory |
Description
White Leather Reception Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-700-SET-WH-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White (ZB-803-480-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- Flash Furniture Living Room Sets