Shop All Living Room Sets
Flash Furniture
Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black, Number of Compartments: 4
Mfr # ZB-IMAG-MIDCH-4-GG
Zoro # G3631402
Free Shipping & Returns
$1,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4"
- Number of Compartments 4
- Overall Height 27-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-MIDCH-4-GG
- Zoro # G3631402
- UPC # 847254052610
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 28-3/4" |
Overall Height | 27-1/4" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 4 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Leather Lounge Set,4 pcs.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- LORELL Mobile Machine Stand W/Shelf, Mahogany (LLR60268)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- Flash Furniture Living Room Sets