Shop All Living Room Sets
Flash Furniture
Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black, Frame Material: Stainless Steel
Mfr # ZB-IMAG-MIDCH-3-GG
Zoro # G3631332
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4"
- Overall Height 27-1/4"
- Category Type Living Room Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-MIDCH-3-GG
- Zoro # G3631332
- UPC # 847254052603
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 28-3/4" |
Overall Height | 27-1/4" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Leather Lounge Set,3 pcs.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- KOALA KARE Cinema Seat, Red (KB425-03)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- Flash Furniture Living Room Sets