Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Lime Green Poly Resin Adirondack Chair
Mfr # JJ-C14501-LM-GG
Zoro # G808439696
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Color Lime Green
- Material Polystyrene, Stainless Steel
- Overall Width 29.5"
- Capacity 350 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14501-LM-GG
- Zoro # G808439696
- UPC # 196861105715
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35" |
Overall Width | 29.5" |
Overall Length | 33.5" |
Details
Color | Lime Green |
Material | Polystyrene, Stainless Steel |
Capacity | 350 lbs. |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this commercial grade adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks, and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this patio chair is designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds making it ideal for the hospitality industry. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with a damp cloth. This all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Usable Hours per Week: 40 (3040QH)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Exmark 116-5176-S, 302-818 (362-818)
- A & I PRODUCTS Cogged Banded V-Belt (5/8" X 65") 0" x0" x0" (A-BX62/03)
- APACHE Pressure Washer Spray Tip, 40 4.0 QD (99023783)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 4 Pk (4-JJ-C14501-LTG-GG)
- FLASH FURNITURE Gray/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-GRY-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Chaise Lounge Chair (FOXCHS-GRY)
- Flash Furniture Outdoor Chairs