Shop All Patio Dining Chairs & Stools
Flash Furniture
Lila Bronze Metal Restaurant Stack Chair with Metal Slats
Mfr # TLH-017C-BZ-GG
Zoro # G708389428
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Aluminum, Metal, Steel
- Width 21.5 In
- Height 28.5 In
- Length 24 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-017C-BZ-GG
- Zoro # G708389428
- UPC # 196861102189
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21.5 In |
Height | 28.5 In |
Length | 24 In |
Details
Color | Bronze |
Material | Aluminum, Metal, Steel |
Weight Capacity | 352 lb |
Description
Dine outdoors in this comfortable metal patio chair for your deck, restaurant or hospitality business. This chair features a modern curved slat style back to keep you comfortable and a textured seat for safe seating. The lightweight design of this chair makes it a breeze to move and allows it to easily stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frame is designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Pair this chair with a glass or metal patio table to complete your setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGILL Cargill Diamond Crystal Winter Melt 100012604 Ice Melter Salt, White, 25 lb Bag (100012604)
- VALTERRA Valterra RK908 ABS Tank Fill Kit - Straight Barbed Fill with Cement (RK908)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP36)
- GORILLA TARP 10ft x 14ft Max Tough 14 MIL 16x16 Weave Silver Mil in a PDQ (97053)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE 5 Pack Navy Outdoor Stack Chair w/ Flex Material (5-JJ-303C-NV-GG)
- Flash Furniture Patio Dining Chairs & Stools