Lila 7pc Patio Dining St w/60in. Tempered Glss Patio Tbl w/Umbrella Hole and 6 Blk Trpl Slat Chairs
Mfr # TLH-94B-017CBK-GG
Zoro # G211222168
Key Features
- Capacity 352 lbs.
- Color Black
- Shape Rectangle
- Width 35 in.
- Material Aluminum, Glass, Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-94B-017CBK-GG
- Zoro # G211222168
- UPC # 196861156670
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 35 in. |
Length | 59 in. |
Details
Capacity | 352 lbs. |
Color | Black |
Shape | Rectangle |
Material | Aluminum, Glass, Steel |
Weight | 93 lbs. |
Description
Wow your guests every time you host with this outdoor patio dining set that includes a table and six chairs. This commercial grade set is the perfect way to serve succulent meals and provide good times at your bar, restaurant, bistro, or lounge. The table features a 5 mm tempered glass top with a water wave pattern for sensational style, plus an umbrella hole so you can keep your guests cool and covered. The tabletop is heat-resistant up to 700 degrees so you can confidently serve all your favorite dishes. When dinner is served, give your guests comfortable seating with these six lightweight, stackable dining chairs. The chairs boast an ergonomic seat structure with a curved slat design that allows water to pass through for a reliable addition to your outdoor space. The table and all chairs feature durable powder-coated steel frames for weather and rust-resistance as well as fixed floor glides to prevent damage to floors. Thanks to their heavy duty construction, the table holds up to 130 lbs. static weight while each chair holds up to 350 lbs. static weight. The table assembles quickly and easily in under ten minutes while the chairs require no assembly. Clean-up is just as easy as setup, as this set can be wiped clean with a damp cloth. Maximize your outdoor space with a welcoming environment for your guests with this outdoor patio dining set.
- •Commercial Grade Outdoor Patio Dining Set With Table and Six Chairs
- •Black
- •5 mm Tempered Glass Tabletop With Umbrella Hole and Water Wave Pattern
- •Lightweight, Stackable Chairs With Ergonomic Seats and Metal Slats that Allow Water to Pass Through
- •Table and Chairs All Feature Sturdy, Weather-Resistant Powder-Coated Steel Frames
- •Tabletop is Heat Resistant up to 700 Degrees
- •Table Holds up to 130 lbs. Static Weight; Each Chair Holds up to 350 lbs. Static Weight
- •No Assembly Required for Chairs; Table Assembles Quickly in Under Ten Minutes
- •Can Be Wiped Clean With a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Air Cleaner (24 041 14-S)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8003VP)
- 2 BANDANAS Starr Design Group Paisley Bandana Set Red and Blue (STARRBANDANA)
- OREGON Spindle Assembly, John Deere (82-356)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- HANOVER Monaco 9-Piece Dining Set (MONDN9PCSWG)
- Flash Furniture Patio Furniture