Shop All Patio Dining Chairs & Stools
Flash Furniture
Lila 5 Pc Patio Set w/47-in Glass Tbl, 2 Blk Triple Slat Chairs and 2 Blk Triple Slat Chairs w/Arms
Mfr # FV-120B-01518CBK-GG
Zoro # G712176175
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FV-120B-01518CBK-GG
- Zoro # G712176175
- UPC # 196861156748
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Wow your guests every time you host with this outdoor patio dining set that includes a table and four chairs. This commercial grade set is the perfect way to serve succulent meals and provide good times at your bar, restaurant, bistro, or lounge. The table features a 5 mm tempered glass top with a water wave pattern for sensational style, plus an umbrella hole so you can keep your guests cool and covered. The tabletop is heat-resistant up to 700 degrees so you can confidently serve all your favorite dishes. When dinner is served, give your guests comfortable seating with these four lightweight, stackable dining chairs, two of which have arms that will look perfect at the heads of the table. The chairs boast an ergonomic seat structure with a curved slat design that allows water to pass through for a reliable addition to your outdoor space. The table and all chairs feature durable powder-coated steel frames for weather and rust-resistance as well as fixed floor glides to prevent damage to floors. Thanks to their heavy duty construction, the table holds up to 130 lbs. static weight while each chair holds up to 350 lbs. static weight. The table assembles quickly and easily in under ten minutes while the chairs require no assembly. Clean-up is just as easy as setup, as this set can be wiped clean with a damp cloth. Maximize your outdoor space with a welcoming environment for your guests with this outdoor patio dining set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET D&D PowerDrive A103 or 4L1050 V Belt 1/2 x 105in Vbelt (LAB40-0796)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- ZORO SELECT Spray Nozzle, Male, Size 5.5, PK5 (1MDG2)
- BRIGGS & STRATTON Starter Clutch (399671)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy (2-ET-SWVLPTO-30-NV-GG)
- FLASH FURNITURE Black PE Rattan Wicker Patio Dining Chair (TT-TT02-BK-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- Flash Furniture Patio Furniture