Shop All Patio Dining Chairs & Stools
Flash Furniture
Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair
Mfr # 4-TLH-037-BGE-GG
Zoro # G8639468
original price:
$209.99
12% off
new price: $182.99
/pk 4, $45.75/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Aluminum, Metal, Plastic, Rattan, Steel
- Width 21.75
- Height 28.5
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-037-BGE-GG
- Zoro # G8639468
- UPC # 889142636250
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21.75 |
Height | 28.5 |
Length | 23.5 |
Details
Color | Beige |
Material | Aluminum, Metal, Plastic, Rattan, Steel |
Finish | Black Powder Coat |
Weight Capacity | 352 |
Weight | 14 lbs |
Description
Complement your terrace and patio with these beautiful rattan chairs to surround a patio table or to seat waiting guests in the lobby. Versatile inside and outside the restaurant these lightweight stack chairs are a practical choice for any business. The full back with integrated arms provides comfort to customers. When used indoors the metal chairs have floor glides to protect your flooring and stack up to 23 high to clean floors and to store. Get cozy around the fireplace in winter months and place near your pool when it's nice outside. The all-weather frame is designed for use throughout the year, for longevity, care should be taken to protect from long periods of wet weather. Pair these metal dining chairs with a glass or metal patio table to complete your outdoor dining setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 103982004 (103982004)
- STENS Medium-Lift Blade Fits Oem - Grasshopper Woods 70117 320-048 (320-048)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- ILC Replacement for Fisher Price Gmf65 Barbie Dream Camper Microwave FOR Barbie Camper Frc29 (GMF65 BARBIE DREAM CAMPER MICROWAVE FOR BARBIE CA)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- Flash Furniture Outdoor Chairs